BLM EJPM2394T 15HP 3525RPM 3P

Item #: 0542489

Cat #: EJPM2394T

UPC: 781568479766

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJPM2394T 15HP 3525RPM 3P

Overview

BLM EJPM2394T 15HP 3525RPM 3P
Also known as: 781568479766, EJPM2394T, BLMEJPM2394T

Specifications

Phase: 3
Amps: 38
Horsepower: 15
Phase: 3
Horsepower: 15
Amps: 38