BLM EJMM4110T 40HP 1775RPM 3P

Item #: 0542483

Cat #: EJMM4110T

UPC: 781568394960

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM4110T 40HP 1775RPM 3P

Overview

BLM EJMM4110T 40HP 1775RPM 3P
Also known as: 781568394960, EJMM4110T, BLMEJMM4110T

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40