BLM EJMM4109T 40HP 3530RPM 3P

Item #: 0542481

Cat #: EJMM4109T

UPC: 781568394953

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM4109T 40HP 3530RPM 3P

Overview

BLM EJMM4109T 40HP 3530RPM 3P
Also known as: 781568394953, EJMM4109T, BLMEJMM4109T

Specifications

Phase: 3
Horsepower: 40
Amps: 90
Phase: 3
Amps: 90
Horsepower: 40