BLM EJMM4107T 25HP 3525RPM 3P

Item #: 0542477

Cat #: EJMM4107T

UPC: 781568394939

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM4107T 25HP 3525RPM 3P

Overview

BLM EJMM4107T 25HP 3525RPM 3P
Also known as: 781568394939, EJMM4107T, BLMEJMM4107T

Specifications

Phase: 3
Horsepower: 25
Amps: 58
Phase: 3
Amps: 58
Horsepower: 25