BLM EJMM4106T-G 20HP 3520RPM

Item #: 0542475

Cat #: EJMM4106T-G

UPC: 781568663929

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM4106T-G 20HP 3520RPM

Overview

BLM EJMM4106T-G 20HP 3520RPM
Also known as: 781568663929, EJMM4106T-G, BLMEJMM4106TG

Specifications

Phase: 3
Horsepower: 20
Amps: 60
Phase: 3
Amps: 60
Horsepower: 20