BLM EJMM4104T 30HP 1770RPM 3P

Item #: 0542472

Cat #: EJMM4104T

UPC: 781568394915

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM4104T 30HP 1770RPM 3P

Overview

BLM EJMM4104T 30HP 1770RPM 3P
Also known as: 781568394915, EJMM4104T, BLMEJMM4104T

Specifications

Phase: 3
Amps: 72
Horsepower: 30
Phase: 3
Horsepower: 30
Amps: 72