BLM EJMM3711T-G 10HP 3490RPM

Item #: 0542435

Cat #: EJMM3711T-G

UPC: 781568664995

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM3711T-G 10HP 3490RPM

Overview

BLM EJMM3711T-G 10HP 3490RPM
Also known as: 781568664995, EJMM3711T-G, BLMEJMM3711TG

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10