BLM EJMM3710T-G 7.5HP 1770RPM

Item #: 0542433

Cat #: EJMM3710T-G

UPC: 781568665084

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM3710T-G 7.5HP 1770RPM

Overview

BLM EJMM3710T-G 7.5HP 1770RPM
Also known as: 781568665084, EJMM3710T-G, BLMEJMM3710TG

Specifications

Phase: 3
Amps: 60
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 60