BLM EJMM3709T-G 7.5HP 3520RPM

Item #: 0542432

Cat #: EJMM3709T-G

UPC: 781568664315

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM3709T-G 7.5HP 3520RPM

Overview

BLM EJMM3709T-G 7.5HP 3520RPM
Also known as: 781568664315, EJMM3709T-G, BLMEJMM3709TG

Specifications

Phase: 3
Amps: 9
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 9