BLM EJMM3611T-G 3HP 1760RPM 3

Item #: 0542423

Cat #: EJMM3611T-G

UPC: 781568664971

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM3611T-G 3HP 1760RPM 3

Overview

BLM EJMM3611T-G 3HP 1760RPM 3
Also known as: 781568664971, EJMM3611T-G, BLMEJMM3611TG

Specifications

Phase: 3
Horsepower: 3
Amps: 9
Phase: 3
Amps: 9
Horsepower: 3