BLM EJMM3611T 3HP 1760RPM 3PH

Item #: 0542422

Cat #: EJMM3611T

UPC: 781568394847

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM3611T 3HP 1760RPM 3PH

Overview

BLM EJMM3611T 3HP 1760RPM 3PH
Also known as: 781568394847, EJMM3611T, BLMEJMM3611T

Specifications

Phase: 3
Horsepower: 3
Amps: 9
Phase: 3
Amps: 9
Horsepower: 3