3HP 3450RPM 3PH 60HZ 145JM 3532M TEFC F1

Item #: 0542419

Cat #: EJMM3559T

UPC: 781568394823

Call for price
Company wide:
0 in stock
Documents & Guides
3HP 3450RPM 3PH 60HZ 145JM 3532M TEFC F1

Overview

3HP 3450RPM 3PH 60HZ 145JM 3532M TEFC F1
Also known as: 781568394823, EJMM3559T, BLMEJMM3559T

Specifications

Phase: 3
Horsepower: 3
Amps: 7.900
Phase: 3
Amps: 7.900
Horsepower: 3