BLM EJMM3550T 1.5HP 3480RPM 3

Item #: 0542413

Cat #: EJMM3550T

UPC: 781568394793

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM3550T 1.5HP 3480RPM 3

Overview

BLM EJMM3550T 1.5HP 3480RPM 3
Also known as: 781568394793, EJMM3550T, BLMEJMM3550T

Specifications

Phase: 3
Amps: 4
Horsepower: 1.500
Phase: 3
Horsepower: 1.500
Amps: 4