BLM EJMM3546T 1HP 1760RPM 3PH

Item #: 0542411

Cat #: EJMM3546T

UPC: 781568351253

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM3546T 1HP 1760RPM 3PH

Overview

BLM EJMM3546T 1HP 1760RPM 3PH
Also known as: 781568351253, EJMM3546T, BLMEJMM3546T

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3