BLM EJMM3314T-G 15HP 3500RPM

Item #: 0542410

Cat #: EJMM3314T-G

UPC: 781568663325

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM3314T-G 15HP 3500RPM

Overview

BLM EJMM3314T-G 15HP 3500RPM
Also known as: 781568663325, EJMM3314T-G, BLMEJMM3314TG

Specifications

Phase: 3
Amps: 35
Horsepower: 15
Phase: 3
Horsepower: 15
Amps: 35