NEMA Freedom Series Non-Reversing Contactor

Item #: 0542409

Cat #: CN15DN4BB

UPC: 782113981437

$ 1257.04 EA
Company wide:
0 in stock
Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 2 hp at 115V, 3 hp at 230V, 7-1/2 hp at 208,240V, 10 hp at 480,600V maximum horsepower, 240V/60 Hz or 220V/50 Hz coil voltage, 27A, Four-pole, Size 1

Overview

Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 2 hp at 115V, 3 hp at 230V, 7-1/2 hp at 208,240V, 10 hp at 480,600V maximum horsepower, 240V/60 Hz or 220V/50 Hz coil voltage, 27A, Four-pole, Size 1

Fill

Also known as: 782113981437, CN15DN4BB, CUTCN15DN4BB

Specifications

Family / Style: Freedom
Size: 1
Family / Style: Freedom
Size: 1