BLM EJMM3314T 15HP 3500RPM 3P

Item #: 0542408
Cat #: EJMM3314T
UPC: 781568138472
Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM3314T 15HP 3500RPM 3P

Overview

BLM EJMM3314T 15HP 3500RPM 3P
Also known as: 781568138472, EJMM3314T, BLMEJMM3314T

Specifications

Phase: 3
Horsepower: 15
Amps: 36
Phase: 3
Amps: 36
Horsepower: 15

Customer Reviews

No reviews for this product
(0)