BLM EJMM3313T 10HP 1770RPM 3P

Item #: 0542406

Cat #: EJMM3313T

UPC: 781568138458

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM3313T 10HP 1770RPM 3P

Overview

BLM EJMM3313T 10HP 1770RPM 3P
Also known as: 781568138458, EJMM3313T, BLMEJMM3313T

Specifications

Phase: 3
Horsepower: 10
Amps: 25
Phase: 3
Amps: 25
Horsepower: 10