BLM EJMM3218T-G 5HP 1750RPM 3

Item #: 0542399

Cat #: EJMM3218T-G

UPC: 781568663530

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM3218T-G 5HP 1750RPM 3

Overview

BLM EJMM3218T-G 5HP 1750RPM 3
Also known as: 781568663530, EJMM3218T-G, BLMEJMM3218TG

Specifications

Phase: 3
Horsepower: 5
Amps: 6.600
Phase: 3
Amps: 6.600
Horsepower: 5