BLM EJMM3155T 2HP 3450RPM 3PH

Item #: 0542387

Cat #: EJMM3155T

UPC: 781568138274

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM3155T 2HP 3450RPM 3PH

Overview

BLM EJMM3155T 2HP 3450RPM 3PH
Also known as: 781568138274, EJMM3155T, BLMEJMM3155T

Specifications

Phase: 3
Horsepower: 2
Amps: 5.600
Phase: 3
Amps: 5.600
Horsepower: 2