BLM EJMM3116T-G 1HP 1760RPM 3

Item #: 0542383

Cat #: EJMM3116T-G

UPC: 781568664544

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM3116T-G 1HP 1760RPM 3

Overview

BLM EJMM3116T-G 1HP 1760RPM 3
Also known as: 781568664544, EJMM3116T-G, BLMEJMM3116TG

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3