BLM EJMM3116T 1HP 1760RPM 3PH

Item #: 0542382

Cat #: EJMM3116T

UPC: 781568138236

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM3116T 1HP 1760RPM 3PH

Overview

BLM EJMM3116T 1HP 1760RPM 3PH
Also known as: 781568138236, EJMM3116T, BLMEJMM3116T

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3