BLM EJMM2543T 50HP 1775RPM 3P

Item #: 0542381

Cat #: EJMM2543T

UPC: 781568531419

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM2543T 50HP 1775RPM 3P

Overview

BLM EJMM2543T 50HP 1775RPM 3P
Also known as: 781568531419, EJMM2543T, BLMEJMM2543T

Specifications

Amps: 57
Phase: 3
Horsepower: 50
Amps: 57
Horsepower: 50
Phase: 3