BLM EJMM2535T 30HP 1770RPM 3P

Item #: 0542373

Cat #: EJMM2535T

UPC: 781568528075

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM2535T 30HP 1770RPM 3P

Overview

BLM EJMM2535T 30HP 1770RPM 3P
Also known as: 781568528075, EJMM2535T, BLMEJMM2535T

Specifications

Phase: 3
Amps: 70
Horsepower: 30
Phase: 3
Horsepower: 30
Amps: 70