BLM EJMM2534T 30HP 3510RPM 3P

Item #: 0542372

Cat #: EJMM2534T

UPC: 781568138175

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM2534T 30HP 3510RPM 3P

Overview

BLM EJMM2534T 30HP 3510RPM 3P
Also known as: 781568138175, EJMM2534T, BLMEJMM2534T

Specifications

Phase: 3
Horsepower: 30
Amps: 60
Phase: 3
Amps: 60
Horsepower: 30