BLM EJMM2531T 25HP 1770RPM 3P

Item #: 0542371

Cat #: EJMM2531T

UPC: 781568531402

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM2531T 25HP 1770RPM 3P

Overview

BLM EJMM2531T 25HP 1770RPM 3P
Also known as: 781568531402, EJMM2531T, BLMEJMM2531T

Specifications

Phase: 3
Horsepower: 25
Amps: 58
Phase: 3
Amps: 58
Horsepower: 25