BLM EJMM2516T 25HP 3515RPM 3P

Item #: 0542370

Cat #: EJMM2516T

UPC: 781568138151

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM2516T 25HP 3515RPM 3P

Overview

BLM EJMM2516T 25HP 3515RPM 3P
Also known as: 781568138151, EJMM2516T, BLMEJMM2516T

Specifications

Phase: 3
Horsepower: 25
Amps: 56
Phase: 3
Amps: 56
Horsepower: 25