BLM EJMM2334T-G 20HP 1765RPM

Item #: 0542363

Cat #: EJMM2334T-G

UPC: 781568664520

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EJMM2334T-G 20HP 1765RPM

Overview

BLM EJMM2334T-G 20HP 1765RPM
Also known as: 781568664520, EJMM2334T-G, BLMEJMM2334TG

Specifications

Phase: 3
Amps: 48
Horsepower: 20
Phase: 3
Horsepower: 20
Amps: 48