BLM EHM4115T 50HP 1775RPM 3PH

Item #: 0542355

Cat #: EHM4115T

UPC: 781568604267

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM4115T 50HP 1775RPM 3PH

Overview

BLM EHM4115T 50HP 1775RPM 3PH
Also known as: 781568604267, EHM4115T, BLMEHM4115T

Specifications

Amps: 57
Phase: 3
Horsepower: 50
Amps: 57
Horsepower: 50
Phase: 3