BLM EHM4103T 25HP 1780RPM 3PH

Item #: 0542349

Cat #: EHM4103T

UPC: 781568512975

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM4103T 25HP 1780RPM 3PH

Overview

BLM EHM4103T 25HP 1780RPM 3PH
Also known as: 781568512975, EHM4103T, BLMEHM4103T

Specifications

Phase: 3
Horsepower: 25
Amps: 60
Phase: 3
Amps: 60
Horsepower: 25