BLM EHM3714T 10HP 1770RPM 3PH

Item #: 0542346

Cat #: EHM3714T

UPC: 781568531396

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM3714T 10HP 1770RPM 3PH

Overview

BLM EHM3714T 10HP 1770RPM 3PH
Also known as: 781568531396, EHM3714T, BLMEHM3714T

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10