BLM EHM3710T-5 7.5HP 1770RPM

Item #: 0542345

Cat #: EHM3710T-5

UPC: 781568604212

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM3710T-5 7.5HP 1770RPM

Overview

BLM EHM3710T-5 7.5HP 1770RPM
Also known as: 781568604212, EHM3710T-5, BLMEHM3710T5

Specifications

Phase: 3
Amps: 7.600
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 7.600