
BLM EHM3611T-5 3HP 1760RPM 3P
Item #: 0542342
Cat #: EHM3611T-5
UPC: 781568604199
Call for price
Company wide:
0
in stock
Documents & Guides
BLM EHM3611T-5 3HP 1760RPM 3P
Overview
BLM EHM3611T-5 3HP 1760RPM 3P
Also known as: 781568604199, EHM3611T-5, BLMEHM3611T5
Specifications
| Phase: | 3 |
| Horsepower: | 3 |
| Amps: | 3.300 |
| Phase: | 3 |
| Amps: | 3.300 |
| Horsepower: | 3 |