BLM EHM3611T 3HP 1760RPM 3PH

Item #: 0542341

Cat #: EHM3611T

UPC: 781568522325

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM3611T 3HP 1760RPM 3PH

Overview

BLM EHM3611T 3HP 1760RPM 3PH
Also known as: 781568522325, EHM3611T, BLMEHM3611T

Specifications

Phase: 3
Horsepower: 3
Amps: 9
Phase: 3
Amps: 9
Horsepower: 3