BLM EHM3554T 1.5HP 1760RPM 3P

Item #: 0542333

Cat #: EHM3554T

UPC: 781568604168

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM3554T 1.5HP 1760RPM 3P

Overview

BLM EHM3554T 1.5HP 1760RPM 3P
Also known as: 781568604168, EHM3554T, BLMEHM3554T

Specifications

Phase: 3
Horsepower: 1.500
Phase: 3
Horsepower: 1.500