Repair Coupling, 3" Diameter, Sleeve Type, No Internal Stop, PVC

Item #: 0542330

Cat #: 3PCPREPAIR

UPC: 622454780422

$ 42.32 EA
Company wide:
26 in stock
Repair Coupling, 3 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

Overview

Repair Coupling, 3 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

These long line sleeve couplings can be used for repair in existing systems.

Also known as: 622454780422, 3PCPREPAIR, Slip coupling

Specifications

Diameter: 3 in
Length: 12 in
Material: PVC
Diameter: 3 in
Material: PVC
Length: 12 in