BLM EHM3313T-8 10HP 1770RPM 3

Item #: 0542326

Cat #: EHM3313T-8

UPC: 781568520062

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM3313T-8 10HP 1770RPM 3

Overview

BLM EHM3313T-8 10HP 1770RPM 3
Also known as: 781568520062, EHM3313T-8, BLMEHM3313T8

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10