BLM EHM3311T 7.5HP 1770RPM 3P

Item #: 0542324

Cat #: EHM3311T

UPC: 781568425114

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM3311T 7.5HP 1770RPM 3P

Overview

BLM EHM3311T 7.5HP 1770RPM 3P
Also known as: 781568425114, EHM3311T, BLMEHM3311T

Specifications

Phase: 3
Horsepower: 7.500
Phase: 3
Horsepower: 7.500