BLM EHM3211T-8 3HP 1765RPM 3P

Item #: 0542320

Cat #: EHM3211T-8

UPC: 781568520543

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM3211T-8 3HP 1765RPM 3P

Overview

BLM EHM3211T-8 3HP 1765RPM 3P
Also known as: 781568520543, EHM3211T-8, BLMEHM3211T8

Specifications

Phase: 3
Horsepower: 3
Phase: 3
Horsepower: 3