BLM EHM3157T-8 2HP 1750RPM 3P

Item #: 0542317

Cat #: EHM3157T-8

UPC: 781568604120

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM3157T-8 2HP 1750RPM 3P

Overview

BLM EHM3157T-8 2HP 1750RPM 3P
Also known as: 781568604120, EHM3157T-8, BLMEHM3157T8

Specifications

Phase: 3
Horsepower: 2
Phase: 3
Horsepower: 2