BLM EHM3154T-8 1.5HP 1755RPM

Item #: 0542315

Cat #: EHM3154T-8

UPC: 781568604113

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM3154T-8 1.5HP 1755RPM

Overview

BLM EHM3154T-8 1.5HP 1755RPM
Also known as: 781568604113, EHM3154T-8, BLMEHM3154T8

Specifications

Phase: 3
Horsepower: 1.500
Phase: 3
Horsepower: 1.500