BLM EHM3116T-8 1HP 1760RPM 3P

Item #: 0542313

Cat #: EHM3116T-8

UPC: 781568541876

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM3116T-8 1HP 1760RPM 3P

Overview

BLM EHM3116T-8 1HP 1760RPM 3P
Also known as: 781568541876, EHM3116T-8, BLMEHM3116T8

Specifications

Horsepower: 1
Phase: 3
Amps: 3.500
Horsepower: 1
Amps: 3.500
Phase: 3