BLM EHM3116T 1HP 1760RPM 3PH

Item #: 0542312

Cat #: EHM3116T

UPC: 781568424742

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM3116T 1HP 1760RPM 3PH

Overview

BLM EHM3116T 1HP 1760RPM 3PH
Also known as: 781568424742, EHM3116T, BLMEHM3116T

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3