BLM EHM2547T 60HP 1775RPM 3PH

Item #: 0542307

Cat #: EHM2547T

UPC: 781568423950

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM2547T 60HP 1775RPM 3PH

Overview

BLM EHM2547T 60HP 1775RPM 3PH
Also known as: 781568423950, EHM2547T, BLMEHM2547T

Specifications

Phase: 3
Amps: 68
Horsepower: 60
Phase: 3
Horsepower: 60
Amps: 68