BLM EHM2543T-8 50HP 1775RPM 3

Item #: 0542306

Cat #: EHM2543T-8

UPC: 781568604106

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM2543T-8 50HP 1775RPM 3

Overview

BLM EHM2543T-8 50HP 1775RPM 3
Also known as: 781568604106, EHM2543T-8, BLMEHM2543T8

Specifications

Phase: 3
Horsepower: 50
Amps: 60
Phase: 3
Amps: 60
Horsepower: 50