BLM EHM2535T-8 30HP 1770RPM 3

Item #: 0542300

Cat #: EHM2535T-8

UPC: 781568604083

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM2535T-8 30HP 1770RPM 3

Overview

BLM EHM2535T-8 30HP 1770RPM 3
Also known as: 781568604083, EHM2535T-8, BLMEHM2535T8

Specifications

Phase: 3
Horsepower: 30
Amps: 60
Phase: 3
Amps: 60
Horsepower: 30