BLM EHM2535T 30HP 1770RPM 3PH

Item #: 0542299

Cat #: EHM2535T

UPC: 781568423936

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM2535T 30HP 1770RPM 3PH

Overview

BLM EHM2535T 30HP 1770RPM 3PH
Also known as: 781568423936, EHM2535T, BLMEHM2535T

Specifications

Phase: 3
Amps: 70
Horsepower: 30
Phase: 3
Horsepower: 30
Amps: 70