BLM EHM2531T-8 25HP 1770RPM 3

Item #: 0542298

Cat #: EHM2531T-8

UPC: 781568519240

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM2531T-8 25HP 1770RPM 3

Overview

BLM EHM2531T-8 25HP 1770RPM 3
Also known as: 781568519240, EHM2531T-8, BLMEHM2531T8

Specifications

Phase: 3
Horsepower: 25
Amps: 60
Phase: 3
Amps: 60
Horsepower: 25