BAL EHM2523T

Item #: 0542295

Cat #: EHM2523T

UPC: 781568424162

Call for price
Company wide:
0 in stock
Documents & Guides
BAL EHM2523T 15HP,1765RPM,3PH,60HZ,254T,3938M,OP SB,F1

Overview

BAL EHM2523T 15HP,1765RPM,3PH,60HZ,254T,3938M,OP SB,F1
Also known as: 781568424162, EHM2523T, BLMEHM2523T

Specifications

Phase: 3
Horsepower: 15
Amps: 60
Phase: 3
Amps: 60
Horsepower: 15