BLM EHM2515T 20HP 1765RPM 3PH

Item #: 0542292

Cat #: EHM2515T

UPC: 781568424179

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM2515T 20HP 1765RPM 3PH

Overview

BLM EHM2515T 20HP 1765RPM 3PH
Also known as: 781568424179, EHM2515T, BLMEHM2515T

Specifications

Phase: 3
Horsepower: 20
Amps: 47
Phase: 3
Amps: 47
Horsepower: 20